Tritan
Stock Plain Bore Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth
Mfr # 35B13H X 1/2 MPB
Zoro # G2680417
$6.69
5% off
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 35
- Number of Teeth - Sprockets 13
- Bore Dia. - Sprockets 1/2 Inch
- Outside Dia. 2 in
- Number of Chain Rows Single
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 19 # of Teeth 50BS19H X 1
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/8 Bore Dia., 17 # of Teeth 50BS17H X 1 3/8
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 26 # of Teeth 40BS26H X 5/8
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 17 # of Teeth 50BS17H X 3/4
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth 50BS16H X 1 1/8
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 22 # of Teeth 40BS22H X 1
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 18 # of Teeth 60BS18H X 1 3/4
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 10 # of Teeth 50BS10H X 1
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 2 Bore Dia., 18 # of Teeth 80BS18H X 2
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., 40B18F-1C
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1 Bore Dia., 17 # of Teeth 60B17F-1
- Tritan Chains & Chain Sprockets