Skip to Main Content
customer-service Help
Tritan

Sprocket , 35 Chain Size, 5/8 Bore Dia., 15 # of Teeth

Tritan Sprocket ,  35 Chain Size,  5/8 Bore Dia.,  15 # of Teeth 35BS15H X 5/8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.90
  • Industry Chain Size: 35
  • Number of Teeth - Sprockets: 15
  • Bore Dia. - Sprockets: 5/8 in
See full product details
Orders over $75 ship free.
Total: $7.90

Tritan #35BS15H X 5/8 Specifications

  • Industry Chain Size: 35
  • Number of Teeth - Sprockets: 15
  • Bore Dia. - Sprockets: 5/8 in
  • Outside Dia.: 2.008 in
  • Number of Chain Rows: Single
  • Material - Sprockets: Steel
  • Bore Dia. (In.): 5/8
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Pitch Dia. (In.): 0.375
  • Item: Sprocket
  • Sprocket Bore Type: Fixed Bore
  • Type: Finished Bore
  • For Use With: Roller Chain
  • Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
  • Hub Dia. (In.): 1-32/93
  • Keyseat Size (In.): 3/16 x 3/32
  • Outside Dia. (In.): 2.008
  • Sprocket Hub Type: Type B
  • Material: Steel
  • Set Screw Dia. (In.): 1/4
  • Length through Bore (In.): 3/4
  • Pitch Dia.: 0.375 in
  • Includes: Standard Keyway and (2) Set Screws
  • ANSI Sprocket Number: 35
  • Number of Teeth: 15
  • Length through Bore: 0.75 in
  • Industry Chain Pitch: 3/8 in
  • Keyway Size: 3/16 in x 3/32 in
  • Hub Dia.: 1.344 in
  • Set Screw Hole Dia.: 0.25 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 35, Industry Chain Pitch 3/8 in, Number of Teeth - Sprockets 15, Fixed Bore, Bore Dia. - Sprockets 5/8 in, Outside Dia. 2.008 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.375 in, Type B, Length through Bore 0.75 in, Hub Dia. 1.344 in, Set Screw Hole Dia. 0.25 in, Keyway Size 3/16 in x 3/32 in, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain

Reviews of Tritan #35BS15H X 5/8