Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 40 Chain Size, 1-1/4 Bore Dia., 24 # of Teeth

  • Zoro #: G0029587
  • Mfr #: 40BS24H X 1 1/4
$27.82
  • Bore Dia. - Sprockets: 1 1/4 in
  • Number of Chain Rows: Single
  • Pitch Dia.: 0.5 in
See full product details
Orders over $75 ship free.

Tritan #40BS24H X 1 1/4 Specifications

  • Zoro #: G0029587
  • Mfr #: 40BS24H X 1 1/4
Bore Dia. - Sprockets: 1 1/4 in Number of Chain Rows: Single
Pitch Dia.: 0.5 in Set Screw Dia. (In.): 5/16
Keyseat Size (In.): 1/4 x 1/8 Includes: Standard Keyway and (2) Set Screws
Pitch Dia. (In.): 0.500 Item - Roller Chain Sprockets: Roller Chain Sprocket
Outside Dia. (In.): 4.094 Material - Sprockets: Steel
Sprocket Bore Type: Fixed Bore Number of Teeth - Sprockets: 24
Item: Sprocket Outside Dia.: 4.094 in
Industry Chain Size: 40 For Use With: Roller Chain
Sprocket Hub Type: Type B Length through Bore (In.): 1
Material: Steel Hub Dia. (In.): 3-3/4
Number of Teeth: 24 Bore Dia. (In.): 1-1/4
ANSI Sprocket Number: 40 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Type: Finished Bore Bushing Required - Sprockets:
Chain Size - Sprockets: Agency Compliance:
Set Screw Size: Max. Bore (In.):
Max. Bore - Sprockets: Bushing Required:
Pitch: Bore Type:
Max. Number of Teeth: End Float Tolerance (In.):
Width (In.): Keyway:
Temp. Range (F): Max. Parallel Misalignment (In.):
HP Rating @ 100 RPM: Setscrew:
Angular Misalignment Tolerance: Industry Chain Pitch: 1/2 in
Length through Bore: 1.0 in Keyway Size: 1/4 in x 1/8 in
Hub Dia.: 3.75 in Set Screw Hole Dia.: 0.313 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Industry Chain Pitch 1/2 in, Number of Teeth - Sprockets 24, Fixed Bore, Bore Dia. - Sprockets 1 1/4 in, Outside Dia. 4.094 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.5 in, Type B, Length through Bore 1.0 in, Hub Dia. 3.75 in, Set Screw Hole Dia. 0.313 in, Keyway Size 1/4 in x 1/8 in, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain

Reviews of Tritan #40BS24H X 1 1/4