Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 40 Chain Size, 1 Bore Dia., 25 # of Teeth

  • Zoro #: G0029541
  • Mfr #: 40BS25H X 1
$34.38
  • Pitch Dia. (In.): 0.500
  • Number of Teeth: 25
  • Item: Sprocket
See full product details
Orders over $75 ship free.

Tritan #40BS25H X 1 Specifications

  • Zoro #: G0029541
  • Mfr #: 40BS25H X 1
Pitch Dia. (In.): 0.500 Number of Teeth: 25
Item: Sprocket Number of Chain Rows: Single
Material: Steel Material - Sprockets: Steel
Set Screw Dia. (In.): 5/16 For Use With: Roller Chain
Pitch Dia.: 0.5 in Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Number of Teeth - Sprockets: 25 Bore Dia. (In.): 1
Length through Bore (In.): 1 Item - Roller Chain Sprockets: Roller Chain Sprocket
Bore Dia. - Sprockets: 1 in Type: Finished Bore
Sprocket Bore Type: Fixed Bore Outside Dia. (In.): 4.252
ANSI Sprocket Number: 40 Outside Dia.: 4.252 in
Hub Dia. (In.): 3-3/4 Includes: Standard Keyway and (2) Set Screws
Keyseat Size (In.): 1/4 x 1/8 Industry Chain Size: 40
Sprocket Hub Type: Type B Industry Chain Pitch: 1/2 in
Length through Bore: 1.0 in Keyway Size: 1/4 in x 1/8 in
Hub Dia.: 3.75 in Set Screw Hole Dia.: 0.313 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Industry Chain Pitch 1/2 in, Number of Teeth - Sprockets 25, Fixed Bore, Bore Dia. - Sprockets 1 in, Outside Dia. 4.252 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.5 in, Type B, Length through Bore 1.0 in, Hub Dia. 3.75 in, Set Screw Hole Dia. 0.313 in, Keyway Size 1/4 in x 1/8 in, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain

Reviews of Tritan #40BS25H X 1