Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Sprocket , 40 Chain Size, 3/4 Bore Dia., 20 # of Teeth

  • Zoro #: G0412505
  • Mfr #: 40BS20H X 3/4
$15.82
  • Industry Chain Size: 40
  • Number of Teeth - Sprockets: 20
  • Bore Dia. - Sprockets: 3/4 in
See full product details
Orders over $75 ship free.

Tritan #40BS20H X 3/4 Specifications

  • Zoro #: G0412505
  • Mfr #: 40BS20H X 3/4
Industry Chain Size: 40 Number of Teeth - Sprockets: 20
Bore Dia. - Sprockets: 3/4 in Outside Dia.: 3.465 in
Number of Chain Rows: Single Material - Sprockets: Steel
Hub Dia. (In.): 2-5/8 Outside Dia. (In.): 3.465
Item - Roller Chain Sprockets: Roller Chain Sprocket Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Includes: Standard Keyway and (2) Set Screws Pitch Dia. (In.): 0.500
ANSI Sprocket Number: 40 Keyseat Size (In.): 3/16 x 3/32
Set Screw Dia. (In.): 1/4 Number of Teeth: 20
Type: Finished Bore Bore Dia. (In.): 3/4
Material: Steel Sprocket Hub Type: Type B
Item: Sprocket For Use With: Roller Chain
Pitch Dia.: 0.5 in Length through Bore (In.): 1
Sprocket Bore Type: Fixed Bore Industry Chain Pitch: 1/2 in
Length through Bore: 1.0 in Keyway Size: 3/16 in x 3/32 in
Hub Dia.: 2.625 in Set Screw Hole Dia.: 0.25 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 40, Industry Chain Pitch 1/2 in, Number of Teeth - Sprockets 20, Fixed Bore, Bore Dia. - Sprockets 3/4 in, Outside Dia. 3.465 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.5 in, Type B, Length through Bore 1.0 in, Hub Dia. 2.625 in, Set Screw Hole Dia. 0.25 in, Keyway Size 3/16 in x 3/32 in, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain

Reviews of Tritan #40BS20H X 3/4