- Home
- /
- Power Transmission
- /
- Bearings, V-belts & Power Transmission Equipment
- /
- Chains & Chain Sprockets
- /
- Chain Sprockets
- /
- Sprocket , 40 Chain Size, 5/8 Bore Dia., 20 # of Teeth
Tritan
Sprocket , 40 Chain Size, 5/8 Bore Dia., 20 # of Teeth
- Zoro #: G0412496
- Mfr #: 40BS20H X 5/8
Tap to zoom
Hover or click to zoom
$15.95
- Industry Chain Size: 40
- Number of Teeth - Sprockets: 20
- Bore Dia. - Sprockets: 5/8 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.95
Tritan #40BS20H X 5/8 Specifications
- Zoro #: G0412496
- Mfr #: 40BS20H X 5/8
- Industry Chain Size: 40
- Number of Teeth - Sprockets: 20
- Bore Dia. - Sprockets: 5/8 in
- Outside Dia.: 3.465 in
- Number of Chain Rows: Single
- Material - Sprockets: Steel
- Outside Dia. (In.): 3.465
- Hub Dia. (In.): 2-5/8
- Includes: Standard Keyway and (2) Set Screws
- Sprocket Hub Type: Type B
- Material: Steel
- Type: Finished Bore
- Bore Dia. (In.): 5/8
- Pitch Dia. (In.): 0.500
- Item: Sprocket
- Keyseat Size (In.): 3/16 x 3/32
- For Use With: Roller Chain
- Item - Roller Chain Sprockets: Roller Chain Sprocket
- Length through Bore (In.): 1
- ANSI Sprocket Number: 40
- Set Screw Dia. (In.): 1/4
- Pitch Dia.: 0.5 in
- Number of Teeth: 20
- Sprocket Bore Type: Fixed Bore
- Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
- Industry Chain Pitch: 1/2 in
- Keyway Size: 3/16 in x 3/32 in
- Length through Bore: 1.0 in
- Hub Dia.: 2.625 in
- Set Screw Hole Dia.: 0.25 in
- Country of Origin (subject to change): China
Description
Sprocket, Industry Chain Size 40, Industry Chain Pitch 1/2 in, Number of Teeth - Sprockets 20, Fixed Bore, Bore Dia. - Sprockets 5/8 in, Outside Dia. 3.465 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.5 in, Type B, Length through Bore 1.0 in, Hub Dia. 2.625 in, Set Screw Hole Dia. 0.25 in, Keyway Size 3/16 in x 3/32 in, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain
Reviews of Tritan #40BS20H X 5/8
Explore more
- TRITAN Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth 60BS15H X 1 1/4
- TRITAN Sprocket , 40 Chain Size, 3/4 Bore Dia., 14 # of Teeth 40BS14H X 3/4
- TRITAN Roller Chain Sprocket 35BS12H X 3/4
- TRITAN Sprocket , 80 Chain Size, 27 # of Teeth 80SF27H
- TRITAN Bushed Roller Chain Sprocket 120E17H
- TSUBAKI Sprocket Chain Rlr P Sgl 5.95In 80-2 17, D80ATL17 D80ATL17
- MARTIN SPROCKET & GEAR Spk Roller Qd, 60SK26 60SK26
- TSUBAKI Sprocket Chain Rlr 8.196In #80 24 Cs, 80Q24 80Q24
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 19 # of Teeth 35B19
- SENQCIA MAXCO H35B18F 1/2" Inch Bore & 2 Set Screws Fb With Hardened Tooth H35B18F1/2
- Tritan Chains & Chain Sprockets