Skip to Main Content
customer-service Help
Tritan

Sprocket , 50 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth

Tritan Sprocket ,  50 Chain Size,  1-1/4 Bore Dia.,  13 # of Teeth 50BS13H X 1 1/4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.00
  • Industry Chain Size: 50
  • Number of Teeth - Sprockets: 13
  • Bore Dia. - Sprockets: 1 1/4 in
See full product details
Orders over $75 ship free.
Total: $12.00

Tritan #50BS13H X 1 1/4 Specifications

  • Industry Chain Size: 50
  • Number of Teeth - Sprockets: 13
  • Bore Dia. - Sprockets: 1 1/4 in
  • Outside Dia.: 2.913 in
  • Number of Chain Rows: Single
  • Material - Sprockets: Steel
  • Item: Sprocket
  • Outside Dia. (In.): 2.913
  • Material: Steel
  • Pitch Dia. (In.): 0.625
  • Sprocket Bore Type: Fixed Bore
  • Bore Dia. (In.): 1-1/4
  • ANSI Sprocket Number: 50
  • Length through Bore (In.): 1
  • Includes: Standard Keyway and (2) Set Screws
  • Hub Dia. (In.): 1-7/8
  • Sprocket Hub Type: Type B
  • Number of Teeth: 13
  • Set Screw Dia. (In.): 5/16
  • Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
  • For Use With: Roller Chain
  • Type: Finished Bore
  • Keyseat Size (In.): 1/4 x 1/8
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Pitch Dia.: 0.625 in
  • Industry Chain Pitch: 5/8 in
  • Length through Bore: 1.0 in
  • Keyway Size: 1/4 in x 1/8 in
  • Set Screw Hole Dia.: 0.313 in
  • Hub Dia.: 1.875 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Industry Chain Pitch 5/8 in, Number of Teeth - Sprockets 13, Fixed Bore, Bore Dia. - Sprockets 1 1/4 in, Outside Dia. 2.913 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 in, Type B, Length through Bore 1.0 in, Hub Dia. 1.875 in, Set Screw Hole Dia. 0.313 in, Keyway Size 1/4 in x 1/8 in, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain

Reviews of Tritan #50BS13H X 1 1/4