Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 50 Chain Size, 1-1/4 Bore Dia., 19 # of Teeth

  • Zoro #: G0029185
  • Mfr #: 50BS19H X 1 1/4
$29.39
  • Pitch Dia.: 0.625 in
  • Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
  • Type: Finished Bore
See full product details
Orders over $75 ship free.

Tritan #50BS19H X 1 1/4 Specifications

  • Zoro #: G0029185
  • Mfr #: 50BS19H X 1 1/4
Pitch Dia.: 0.625 in Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Type: Finished Bore ANSI Sprocket Number: 50
Hub Dia. (In.): 3 Keyseat Size (In.): 1/4 x 1/8
Includes: Standard Keyway and (2) Set Screws Number of Teeth - Sprockets: 19
Set Screw Dia. (In.): 5/16 Outside Dia.: 4.134 in
For Use With: Roller Chain Item: Sprocket
Bore Dia. - Sprockets: 1 1/4 in Material: Steel
Bore Dia. (In.): 1-1/4 Sprocket Bore Type: Fixed Bore
Industry Chain Size: 50 Pitch Dia. (In.): 0.625
Sprocket Hub Type: Type B Outside Dia. (In.): 4.134
Number of Chain Rows: Single Length through Bore (In.): 1
Material - Sprockets: Steel Item - Roller Chain Sprockets: Roller Chain Sprocket
Number of Teeth: 19 Industry Chain Pitch: 5/8 in
Length through Bore: 1.0 in Keyway Size: 1/4 in x 1/8 in
Hub Dia.: 3.0 in Set Screw Hole Dia.: 0.313 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Industry Chain Pitch 5/8 in, Number of Teeth - Sprockets 19, Fixed Bore, Bore Dia. - Sprockets 1 1/4 in, Outside Dia. 4.134 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 in, Type B, Length through Bore 1.0 in, Hub Dia. 3.0 in, Set Screw Hole Dia. 0.313 in, Keyway Size 1/4 in x 1/8 in, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain

Reviews of Tritan #50BS19H X 1 1/4