Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Sprocket , 50 Chain Size, 1-7/16 Bore Dia., 17 # of Teeth

  • Zoro #: G0412435
  • Mfr #: 50BS17H X 1 7/16
$15.69
  • Industry Chain Size: 50
  • Number of Teeth - Sprockets: 17
  • Bore Dia. - Sprockets: 1 7/16 in
See full product details
Orders over $75 ship free.

Tritan #50BS17H X 1 7/16 Specifications

  • Zoro #: G0412435
  • Mfr #: 50BS17H X 1 7/16
Industry Chain Size: 50 Number of Teeth - Sprockets: 17
Bore Dia. - Sprockets: 1 7/16 in Outside Dia.: 3.701 in
Number of Chain Rows: Single Material - Sprockets: Steel
Set Screw Dia. (In.): 3/8 For Use With: Roller Chain
Number of Teeth: 17 Pitch Dia. (In.): 0.625
Bore Dia. (In.): 1-7/16 Item: Sprocket
Outside Dia. (In.): 3.701 Keyseat Size (In.): 3/8 x 3/16
Item - Roller Chain Sprockets: Roller Chain Sprocket Pitch Dia.: 0.625 in
Includes: Standard Keyway and (2) Set Screws Type: Finished Bore
Sprocket Hub Type: Type B Sprocket Bore Type: Fixed Bore
Length through Bore (In.): 1 Hub Dia. (In.): 2-11/16
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Material: Steel
ANSI Sprocket Number: 50 Industry Chain Pitch: 5/8 in
Keyway Size: 3/8 in x 3/16 in Length through Bore: 1.0 in
Hub Dia.: 2.688 in Set Screw Hole Dia.: 0.375 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Industry Chain Pitch 5/8 in, Number of Teeth - Sprockets 17, Fixed Bore, Bore Dia. - Sprockets 1 7/16 in, Outside Dia. 3.701 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 in, Type B, Length through Bore 1.0 in, Hub Dia. 2.688 in, Set Screw Hole Dia. 0.375 in, Keyway Size 3/8 in x 3/16 in, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain

Reviews of Tritan #50BS17H X 1 7/16