Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Sprocket , 50 Chain Size, 1 Bore Dia., 17 # of Teeth

  • Zoro #: G0412487
  • Mfr #: 50BS17H X 1
$13.69
  • Industry Chain Size: 50
  • Number of Teeth - Sprockets: 17
  • Bore Dia. - Sprockets: 1 in
See full product details
Orders over $75 ship free.

Tritan #50BS17H X 1 Specifications

  • Zoro #: G0412487
  • Mfr #: 50BS17H X 1
Industry Chain Size: 50 Number of Teeth - Sprockets: 17
Bore Dia. - Sprockets: 1 in Outside Dia.: 3.701 in
Number of Chain Rows: Single Material - Sprockets: Steel
Pitch Dia. (In.): 0.625 Type: Finished Bore
ANSI Sprocket Number: 50 Material: Steel
Pitch Dia.: 0.625 in Length through Bore (In.): 1
Bore Dia. (In.): 1 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Sprocket Hub Type: Type B Sprocket Bore Type: Fixed Bore
Number of Teeth: 17 Item - Roller Chain Sprockets: Roller Chain Sprocket
Item: Sprocket Hub Dia. (In.): 2-11/16
Outside Dia. (In.): 3.701 Includes: Standard Keyway and (2) Set Screws
Keyseat Size (In.): 1/4 x 1/8 For Use With: Roller Chain
Set Screw Dia. (In.): 5/16 Length through Bore: 1.0 in
Industry Chain Pitch: 5/8 in Keyway Size: 1/4 in x 1/8 in
Set Screw Hole Dia.: 0.313 in Hub Dia.: 2.688 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Industry Chain Pitch 5/8 in, Number of Teeth - Sprockets 17, Fixed Bore, Bore Dia. - Sprockets 1 in, Outside Dia. 3.701 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 in, Type B, Length through Bore 1.0 in, Hub Dia. 2.688 in, Set Screw Hole Dia. 0.313 in, Keyway Size 1/4 in x 1/8 in, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain

Reviews of Tritan #50BS17H X 1