Skip to Main Content
customer-service Help
Tritan

Sprocket , 50 Chain Size, 3/4 Bore Dia., 14 # of Teeth

Tritan Sprocket ,  50 Chain Size,  3/4 Bore Dia.,  14 # of Teeth 50BS14H X 3/4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.75
  • Industry Chain Size: 50
  • Number of Teeth - Sprockets: 14
  • Bore Dia. - Sprockets: 3/4 in
See full product details
Orders over $75 ship free.
Total: $12.75

Tritan #50BS14H X 3/4 Specifications

  • Industry Chain Size: 50
  • Number of Teeth - Sprockets: 14
  • Bore Dia. - Sprockets: 3/4 in
  • Outside Dia.: 3.11 in
  • Number of Chain Rows: Single
  • Material - Sprockets: Steel
  • Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
  • Material: Steel
  • Set Screw Dia. (In.): 1/4
  • Item: Sprocket
  • Includes: Standard Keyway and (2) Set Screws
  • Pitch Dia. (In.): 0.625
  • ANSI Sprocket Number: 50
  • Bore Dia. (In.): 3/4
  • Sprocket Bore Type: Fixed Bore
  • Pitch Dia.: 0.625 in
  • For Use With: Roller Chain
  • Type: Finished Bore
  • Keyseat Size (In.): 3/16 x 3/32
  • Number of Teeth: 14
  • Length through Bore (In.): 1
  • Outside Dia. (In.): 3.110
  • Sprocket Hub Type: Type B
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Hub Dia. (In.): 2-1/8
  • Industry Chain Pitch: 5/8 in
  • Length through Bore: 1.0 in
  • Keyway Size: 3/16 in x 3/32 in
  • Hub Dia.: 2.125 in
  • Set Screw Hole Dia.: 0.25 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Industry Chain Pitch 5/8 in, Number of Teeth - Sprockets 14, Fixed Bore, Bore Dia. - Sprockets 3/4 in, Outside Dia. 3.11 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 in, Type B, Length through Bore 1.0 in, Hub Dia. 2.125 in, Set Screw Hole Dia. 0.25 in, Keyway Size 3/16 in x 3/32 in, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain

Reviews of Tritan #50BS14H X 3/4