Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 50 Chain Size, 3/4 Bore Dia., 21 # of Teeth

  • Zoro #: G0029045
  • Mfr #: 50BS21H X 3/4
$29.57
  • Length through Bore (In.): 1
  • Industry Chain Size: 50
  • Number of Teeth - Sprockets: 21
See full product details
Orders over $75 ship free.

Tritan #50BS21H X 3/4 Specifications

  • Zoro #: G0029045
  • Mfr #: 50BS21H X 3/4
Length through Bore (In.): 1 Industry Chain Size: 50
Number of Teeth - Sprockets: 21 Item: Sprocket
Pitch Dia. (In.): 0.625 For Use With: Roller Chain
Hub Dia. (In.): 3 ANSI Sprocket Number: 50
Bore Dia. - Sprockets: 3/4 in Includes: Standard Keyway and (2) Set Screws
Sprocket Hub Type: Type B Outside Dia. (In.): 4.528
Sprocket Bore Type: Fixed Bore Type: Finished Bore
Bore Dia. (In.): 3/4 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Set Screw Dia. (In.): 1/4 Outside Dia.: 4.528 in
Pitch Dia.: 0.625 in Material - Sprockets: Steel
Keyseat Size (In.): 3/16 x 3/32 Number of Chain Rows: Single
Number of Teeth: 21 Item - Roller Chain Sprockets: Roller Chain Sprocket
Material: Steel Length through Bore: 1.0 in
Industry Chain Pitch: 5/8 in Keyway Size: 3/16 in x 3/32 in
Hub Dia.: 3.0 in Set Screw Hole Dia.: 0.25 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Industry Chain Pitch 5/8 in, Number of Teeth - Sprockets 21, Fixed Bore, Bore Dia. - Sprockets 3/4 in, Outside Dia. 4.528 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.625 in, Type B, Length through Bore 1.0 in, Hub Dia. 3.0 in, Set Screw Hole Dia. 0.25 in, Keyway Size 3/16 in x 3/32 in, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain

Reviews of Tritan #50BS21H X 3/4