Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 50 Chain Size, 3/4 Bore Dia., 23 # of Teeth

  • Zoro #: G0027295
  • Mfr #: 50B23H X 3/4 MPB
$18.25
  • Number of Teeth: 23
  • For Use With: Roller Chain
  • Type: Plain Bore
See full product details
Orders over $75 ship free.

Tritan #50B23H X 3/4 MPB Specifications

  • Zoro #: G0027295
  • Mfr #: 50B23H X 3/4 MPB
Number of Teeth: 23 For Use With: Roller Chain
Type: Plain Bore Item - Roller Chain Sprockets: Roller Chain Sprocket
Material - Sprockets: Steel Outside Dia. (In.): 4.921
Number of Teeth - Sprockets: 23 Sprocket Bore Type: Plain Bore
Sprocket Hub Type: Type B ANSI Sprocket Number: 50
Material: Steel Industry Chain Size: 50
Outside Dia.: 4.921 in Bore Dia. - Sprockets: 3/4 in
Bore Dia. (In.): 3/4 Item: Sprocket
Pitch Dia. (In.): 0.625 Hub Dia. (In.): 3
Number of Chain Rows: Single Max. Bore - Sprockets: 2 in
Pitch Dia.: 0.625 in Length through Bore (In.): 1
Industry Chain Pitch: 5/8 in Length through Bore: 1.0 in
Hub Dia.: 3.0 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Industry Chain Pitch 5/8 in, Number of Teeth - Sprockets 23, Plain Bore, Bore Dia. - Sprockets 3/4 in, Outside Dia. 4.921 in, Single Number of Chain Rows, Material - Sprockets Steel, Max. Bore - Sprockets 2 in, Pitch Dia. 0.625 in, Type B, Length through Bore 1.0 in, Hub Dia. 3.0 in, For Use With Roller Chain

Reviews of Tritan #50B23H X 3/4 MPB