Skip to Main Content
customer-service Help
Tritan

Sprocket , 50 Chain Size, 5/8 Bore Dia., 17 # of Teeth

Tritan Sprocket ,  50 Chain Size,  5/8 Bore Dia.,  17 # of Teeth 50B17H X 5/8 MPB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.58
  • Industry Chain Size: 50
  • Number of Teeth - Sprockets: 17
  • Bore Dia. - Sprockets: 5/8 in
See full product details
Orders over $75 ship free.
Total: $16.58

Tritan #50B17H X 5/8 MPB Specifications

  • Industry Chain Size: 50
  • Number of Teeth - Sprockets: 17
  • Bore Dia. - Sprockets: 5/8 in
  • Outside Dia.: 3.701 in
  • Number of Chain Rows: Single
  • Material - Sprockets: Steel
  • Sprocket Hub Type: Type B
  • Material: Steel
  • Number of Teeth: 17
  • Type: Plain Bore
  • Max. Bore - Sprockets: 1 7/8 in
  • Pitch Dia.: 0.625 in
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Pitch Dia. (In.): 0.625
  • Length through Bore (In.): 1
  • Sprocket Bore Type: Plain Bore
  • Item: Sprocket
  • For Use With: Roller Chain
  • Bore Dia. (In.): 5/8
  • ANSI Sprocket Number: 50
  • Hub Dia. (In.): 2-11/16
  • Outside Dia. (In.): 3.701
  • Length through Bore: 1.0 in
  • Industry Chain Pitch: 5/8 in
  • Hub Dia.: 2.688 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 50, Industry Chain Pitch 5/8 in, Number of Teeth - Sprockets 17, Plain Bore, Bore Dia. - Sprockets 5/8 in, Outside Dia. 3.701 in, Single Number of Chain Rows, Material - Sprockets Steel, Max. Bore - Sprockets 1 7/8 in, Pitch Dia. 0.625 in, Type B, Length through Bore 1.0 in, Hub Dia. 2.688 in, For Use With Roller Chain

Reviews of Tritan #50B17H X 5/8 MPB