Tritan
Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 19 # of Teeth
Mfr # 60BS19H X 1 1/2
Zoro # G0028281
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 19
- Bore Dia. - Sprockets 1 1/2 Inch
- Outside Dia. 4.961 in
- Number of Chain Rows Single
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 23 # of Teeth 40BS23H X 1 1/4
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 9 # of Teeth 50BS09H X 3/4
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 17 # of Teeth 80BS17H X 2
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth 60BS16H X 1 1/4
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-7/16 Bore Dia., 16 # of Teeth 60BS16H X 1 7/16
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 14 # of Teeth 50BS14H X 1 1/4
- TRITAN Stock Plain Bore Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth 35B13H X 1/2 MPB
- TRITAN Sprocket, Double, 5/8-in. Pitch, 20 Hardened Teeth, 5/8-in. Plain Bore D50B20H X 5/8 MPB
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 80 Chain Size, 12 # of Teeth 80A12H X 3/4
- MARTIN SPROCKET & GEAR Spk Roller Triple Qd, E60E42 E60E42
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 25# of Teeth 35B25
- Tritan Chains & Chain Sprockets