Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 32 # of Teeth

  • Zoro #: G0027986
  • Mfr #: 60BS32 X 1 1/2
$58.95
  • Material: Steel
  • Outside Dia. (In.): 8.071
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
See full product details
Orders over $75 ship free.

Tritan #60BS32 X 1 1/2 Specifications

  • Zoro #: G0027986
  • Mfr #: 60BS32 X 1 1/2
Material: Steel Outside Dia. (In.): 8.071
Item - Roller Chain Sprockets: Roller Chain Sprocket ANSI Sprocket Number: 60
Pitch Dia.: 0.75 in Hub Dia. (In.): 4
Sprocket Bore Type: Fixed Bore Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Keyseat Size (In.): 3/8 x 3/16 Pitch Dia. (In.): 0.750
Type: Finished Bore Outside Dia.: 8.071 in
Material - Sprockets: Steel Length through Bore (In.): 1-1/4
For Use With: Roller Chain Bore Dia. - Sprockets: 1 1/2 in
Number of Chain Rows: Single Item: Sprocket
Sprocket Hub Type: Type B Industry Chain Size: 60
Number of Teeth: 32 Bore Dia. (In.): 1-1/2
Set Screw Dia. (In.): 3/8 Number of Teeth - Sprockets: 32
Includes: Standard Keyway and (2) Set Screws Industry Chain Pitch: 3/4 in
Keyway Size: 3/8 in x 3/16 in Length through Bore: 1.25 in
Set Screw Hole Dia.: 0.375 in Hub Dia.: 4.0 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Industry Chain Pitch 3/4 in, Number of Teeth - Sprockets 32, Fixed Bore, Bore Dia. - Sprockets 1 1/2 in, Outside Dia. 8.071 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.75 in, Type B, Length through Bore 1.25 in, Hub Dia. 4.0 in, Set Screw Hole Dia. 0.375 in, Keyway Size 3/8 in x 3/16 in, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain

Reviews of Tritan #60BS32 X 1 1/2