Tritan
Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 20 # of Teeth
Mfr # 60BS20H X 1 1/4
Zoro # G0028248
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 20
- Bore Dia. - Sprockets 1 1/4 Inch
- Outside Dia. 5 in
- Number of Chain Rows Single
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 08B Chain Size, 12 # of Teeth 08BS12H X 22
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 28 # of Teeth 40BS28H X 1
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 11 # of Teeth 60BS11H X 1 1/4
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 22 # of Teeth 40BS22H X 1
- TRITAN Sprocket , 80 Chain Size, 21 # of Teeth 80SF21H
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 23 # of Teeth 40BS23H X 1
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 19 # of Teeth 50BS19H X 3/4
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 35 # of Teeth 41BS35H X 1
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 35 Chain Size, 24 # of Teeth 35A24H X 1/2
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 16 # of Teeth 40BS16H X 1
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/8 Bore Dia., 15 # of Teeth 50BS15H X 1 3/8
- Tritan Chains & Chain Sprockets