Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Sprocket , 60 Chain Size, 1-1/8 Bore Dia., 12 # of Teeth

  • Zoro #: G0412408
  • Mfr #: 60BS12H X 1 1/8
$14.88
  • Industry Chain Size: 60
  • Number of Teeth - Sprockets: 12
  • Bore Dia. - Sprockets: 1 1/8 in
See full product details
Orders over $75 ship free.

Tritan #60BS12H X 1 1/8 Specifications

  • Zoro #: G0412408
  • Mfr #: 60BS12H X 1 1/8
Industry Chain Size: 60 Number of Teeth - Sprockets: 12
Bore Dia. - Sprockets: 1 1/8 in Outside Dia.: 3.268 in
Number of Chain Rows: Single Material - Sprockets: Steel
Pitch Dia. (In.): 0.750 Pitch Dia.: 0.75 in
Hub Dia. (In.): 2-3/8 Item - Roller Chain Sprockets: Roller Chain Sprocket
Number of Teeth: 12 ANSI Sprocket Number: 60
Set Screw Dia. (In.): 5/16 For Use With: Roller Chain
Bore Dia. (In.): 1-1/8 Length through Bore (In.): 1-1/4
Outside Dia. (In.): 3.268 Material: Steel
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Sprocket Bore Type: Fixed Bore
Item: Sprocket Includes: Standard Keyway and (2) Set Screws
Sprocket Hub Type: Type B Keyseat Size (In.): 1/4 x 1/8
Type: Finished Bore Industry Chain Pitch: 3/4 in
Length through Bore: 1.25 in Keyway Size: 1/4 in x 1/8 in
Hub Dia.: 2.375 in Set Screw Hole Dia.: 0.313 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Industry Chain Pitch 3/4 in, Number of Teeth - Sprockets 12, Fixed Bore, Bore Dia. - Sprockets 1 1/8 in, Outside Dia. 3.268 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.75 in, Type B, Length through Bore 1.25 in, Hub Dia. 2.375 in, Set Screw Hole Dia. 0.313 in, Keyway Size 1/4 in x 1/8 in, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain

Reviews of Tritan #60BS12H X 1 1/8