customer-service Help
Tritan

Sprocket , 60 Chain Size, 1 Bore Dia., 12 # of Teeth

Tritan Sprocket ,  60 Chain Size,  1 Bore Dia.,  12 # of Teeth 60BS12H X 1
Tap to zoom
Hover or click to zoom
$16.78
  • Industry Chain Size: 60
  • Number of Teeth - Sprockets: 12
  • Bore Dia. - Sprockets: 1 in
See full product details
Orders over $75 ship free.

Total: $16.78

Tritan #60BS12H X 1 Specifications

  • Industry Chain Size: 60
  • Number of Teeth - Sprockets: 12
  • Bore Dia. - Sprockets: 1 in
  • Outside Dia.: 3.268 in
  • Number of Chain Rows: Single
  • Material - Sprockets: Steel
  • Sprocket Hub Type: Type B
  • ANSI Sprocket Number: 60
  • Material: Steel
  • Length through Bore (In.): 1-1/4
  • Bore Dia. (In.): 1
  • Outside Dia. (In.): 3.268
  • Sprocket Bore Type: Fixed Bore
  • Pitch Dia.: 0.75 in
  • Type: Finished Bore
  • Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
  • Set Screw Dia. (In.): 5/16
  • Number of Teeth: 12
  • Item: Sprocket
  • Pitch Dia. (In.): 0.750
  • Hub Dia. (In.): 2-3/8
  • For Use With: Roller Chain
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Includes: Standard Keyway and (2) Set Screws
  • Keyseat Size (In.): 1/4 x 1/8
  • Length through Bore: 1.25 in
  • Keyway Size: 1/4 in x 1/8 in
  • Industry Chain Pitch: 3/4 in
  • Set Screw Hole Dia.: 0.313 in
  • Hub Dia.: 2.375 in
  • Country of Origin (subject to change): China

Description

Sprocket, Industry Chain Size 60, Industry Chain Pitch 3/4 in, Number of Teeth - Sprockets 12, Fixed Bore, Bore Dia. - Sprockets 1 in, Outside Dia. 3.268 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.75 in, Type B, Length through Bore 1.25 in, Hub Dia. 2.375 in, Set Screw Hole Dia. 0.313 in, Keyway Size 1/4 in x 1/8 in, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain

Reviews of Tritan #60BS12H X 1