Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 60 Chain Size, 1 Bore Dia., 25 # of Teeth

  • Zoro #: G0028099
  • Mfr #: 60BS25H X 1
$48.95
  • Bore Dia. - Sprockets: 1 in
  • Outside Dia.: 6.378 in
  • Item: Sprocket
See full product details
Orders over $75 ship free.

Tritan #60BS25H X 1 Specifications

  • Zoro #: G0028099
  • Mfr #: 60BS25H X 1
Bore Dia. - Sprockets: 1 in Outside Dia.: 6.378 in
Item: Sprocket Number of Teeth: 25
Includes: Standard Keyway and (2) Set Screws Type: Finished Bore
Material: Steel Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Number of Teeth - Sprockets: 25 Set Screw Dia. (In.): 5/16
ANSI Sprocket Number: 60 For Use With: Roller Chain
Material - Sprockets: Steel Pitch Dia. (In.): 0.750
Sprocket Hub Type: Type B Bore Dia. (In.): 1
Industry Chain Size: 60 Item - Roller Chain Sprockets: Roller Chain Sprocket
Outside Dia. (In.): 6.378 Length through Bore (In.): 1-1/4
Keyseat Size (In.): 1/4 x 1/8 Sprocket Bore Type: Fixed Bore
Hub Dia. (In.): 4 Number of Chain Rows: Single
Pitch Dia.: 0.75 in Length through Bore: 1.25 in
Keyway Size: 1/4 in x 1/8 in Industry Chain Pitch: 3/4 in
Set Screw Hole Dia.: 0.313 in Hub Dia.: 4.0 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Industry Chain Pitch 3/4 in, Number of Teeth - Sprockets 25, Fixed Bore, Bore Dia. - Sprockets 1 in, Outside Dia. 6.378 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.75 in, Type B, Length through Bore 1.25 in, Hub Dia. 4.0 in, Set Screw Hole Dia. 0.313 in, Keyway Size 1/4 in x 1/8 in, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain

Reviews of Tritan #60BS25H X 1