Skip to Main Content
customer-service Help
Tritan

Sprocket , 60 Chain Size, 3/4 Bore Dia., 10 # of Teeth

Tritan Sprocket ,  60 Chain Size,  3/4 Bore Dia.,  10 # of Teeth 60BS10H X 3/4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$11.75
  • Industry Chain Size: 60
  • Number of Teeth - Sprockets: 10
  • Bore Dia. - Sprockets: 3/4 in
See full product details
Orders over $75 ship free.
Total: $11.75

Tritan #60BS10H X 3/4 Specifications

  • Industry Chain Size: 60
  • Number of Teeth - Sprockets: 10
  • Bore Dia. - Sprockets: 3/4 in
  • Outside Dia.: 2.756 in
  • Number of Chain Rows: Single
  • Material - Sprockets: Steel
  • Material: Steel
  • Pitch Dia. (In.): 0.750
  • Includes: Standard Keyway and (2) Set Screws
  • Item: Sprocket
  • Outside Dia. (In.): 2.756
  • For Use With: Roller Chain
  • Length through Bore (In.): 1-1/4
  • Keyseat Size (In.): 3/16 x 3/32
  • Sprocket Hub Type: Type B
  • ANSI Sprocket Number: 60
  • Pitch Dia.: 0.75 in
  • Type: Finished Bore
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Set Screw Dia. (In.): 1/4
  • Hub Dia. (In.): 1-15/16
  • Sprocket Bore Type: Fixed Bore
  • Bore Dia. (In.): 3/4
  • Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
  • Number of Teeth: 10
  • Industry Chain Pitch: 3/4 in
  • Length through Bore: 1.25 in
  • Keyway Size: 3/16 in x 3/32 in
  • Hub Dia.: 1.938 in
  • Set Screw Hole Dia.: 0.25 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Industry Chain Pitch 3/4 in, Number of Teeth - Sprockets 10, Fixed Bore, Bore Dia. - Sprockets 3/4 in, Outside Dia. 2.756 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.75 in, Type B, Length through Bore 1.25 in, Hub Dia. 1.938 in, Set Screw Hole Dia. 0.25 in, Keyway Size 3/16 in x 3/32 in, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain

Reviews of Tritan #60BS10H X 3/4