Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Sprocket , 60 Chain Size, 3/4 Bore Dia., 12 # of Teeth

  • Zoro #: G0412399
  • Mfr #: 60BS12H X 3/4
$13.50
  • Industry Chain Size: 60
  • Number of Teeth - Sprockets: 12
  • Bore Dia. - Sprockets: 3/4 in
See full product details
Orders over $75 ship free.

Tritan #60BS12H X 3/4 Specifications

  • Zoro #: G0412399
  • Mfr #: 60BS12H X 3/4
Industry Chain Size: 60 Number of Teeth - Sprockets: 12
Bore Dia. - Sprockets: 3/4 in Outside Dia.: 3.268 in
Number of Chain Rows: Single Material - Sprockets: Steel
Pitch Dia.: 0.75 in Keyseat Size (In.): 3/16 x 3/32
ANSI Sprocket Number: 60 Sprocket Bore Type: Fixed Bore
Type: Finished Bore Pitch Dia. (In.): 0.750
Sprocket Hub Type: Type B Bore Dia. (In.): 3/4
Item - Roller Chain Sprockets: Roller Chain Sprocket Material: Steel
Item: Sprocket Outside Dia. (In.): 3.268
Number of Teeth: 12 Hub Dia. (In.): 2-3/8
Includes: Standard Keyway and (2) Set Screws For Use With: Roller Chain
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Length through Bore (In.): 1-1/4
Set Screw Dia. (In.): 1/4 Length through Bore: 1.25 in
Keyway Size: 3/16 in x 3/32 in Industry Chain Pitch: 3/4 in
Set Screw Hole Dia.: 0.25 in Hub Dia.: 2.375 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 60, Industry Chain Pitch 3/4 in, Number of Teeth - Sprockets 12, Fixed Bore, Bore Dia. - Sprockets 3/4 in, Outside Dia. 3.268 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 0.75 in, Type B, Length through Bore 1.25 in, Hub Dia. 2.375 in, Set Screw Hole Dia. 0.25 in, Keyway Size 3/16 in x 3/32 in, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain

Reviews of Tritan #60BS12H X 3/4