Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 80 Chain Size, 1-3/8 Bore Dia., 11 # of Teeth

  • Zoro #: G0027785
  • Mfr #: 80BS11H X 1 3/8
$22.30
  • Sprocket Hub Type: Type B
  • Item - Roller Chain Sprockets: Roller Chain Sprocket
  • Number of Chain Rows: Single
See full product details
Orders over $75 ship free.

Tritan #80BS11H X 1 3/8 Specifications

  • Zoro #: G0027785
  • Mfr #: 80BS11H X 1 3/8
Sprocket Hub Type: Type B Item - Roller Chain Sprockets: Roller Chain Sprocket
Number of Chain Rows: Single Pitch Dia. (In.): 1.000
Includes: Standard Keyway and (2) Set Screws Type: Finished Bore
Industry Chain Size: 80 Item: Sprocket
Number of Teeth - Sprockets: 11 For Use With: Roller Chain
Material: Steel Length through Bore (In.): 1-5/8
Bore Dia. - Sprockets: 1 3/8 in Keyseat Size (In.): 5/16 x 5/32
Material - Sprockets: Steel Sprocket Bore Type: Fixed Bore
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees ANSI Sprocket Number: 80
Outside Dia.: 4.016 in Bore Dia. (In.): 1-3/8
Pitch Dia.: 1.0 in Hub Dia. (In.): 2-13/16
Number of Teeth: 11 Outside Dia. (In.): 4.016
Set Screw Dia. (In.): 5/16 Max. Bore (In.):
Chain Size - Sprockets: Bushing Required:
Bushing Required - Sprockets: Set Screw Size:
Agency Compliance: Max. Bore - Sprockets:
Max. Number of Teeth: Temp. Range (F):
HP Rating @ 100 RPM: Width (In.):
Pitch: Max. Parallel Misalignment (In.):
Bore Type: End Float Tolerance (In.):
Angular Misalignment Tolerance: Keyway:
Setscrew: Industry Chain Pitch: 1 in
Keyway Size: 5/16 in x 5/32 in Length through Bore: 1.625 in
Hub Dia.: 2.813 in Set Screw Hole Dia.: 0.313 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 80, Industry Chain Pitch 1 in, Number of Teeth - Sprockets 11, Fixed Bore, Bore Dia. - Sprockets 1 3/8 in, Outside Dia. 4.016 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.0 in, Type B, Length through Bore 1.625 in, Hub Dia. 2.813 in, Set Screw Hole Dia. 0.313 in, Keyway Size 5/16 in x 5/32 in, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain

Reviews of Tritan #80BS11H X 1 3/8