Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 80 Chain Size, 1-7/8 Bore Dia., 25 # of Teeth

  • Zoro #: G0027469
  • Mfr #: 80BS25 X 1 7/8
$83.54
  • For Use With: Roller Chain
  • Pitch Dia.: 1.0 in
  • Hub Dia. (In.): 4-1/4
See full product details
This item ships free.

Tritan #80BS25 X 1 7/8 Specifications

  • Zoro #: G0027469
  • Mfr #: 80BS25 X 1 7/8
For Use With: Roller Chain Pitch Dia.: 1.0 in
Hub Dia. (In.): 4-1/4 Bore Dia. - Sprockets: 1 7/8 in
Material: Steel Outside Dia. (In.): 8.504
Industry Chain Size: 80 Item: Sprocket
Item - Roller Chain Sprockets: Roller Chain Sprocket Number of Chain Rows: Single
Length through Bore (In.): 1-3/4 Keyseat Size (In.): 1/2 x 1/4
Outside Dia.: 8.504 in Set Screw Dia. (In.): 1/2
Number of Teeth: 25 Sprocket Bore Type: Fixed Bore
Number of Teeth - Sprockets: 25 Pitch Dia. (In.): 1.000
Bore Dia. (In.): 1-7/8 Type: Finished Bore
Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees Includes: Standard Keyway and (2) Set Screws
ANSI Sprocket Number: 80 Sprocket Hub Type: Type B
Material - Sprockets: Steel Length through Bore: 1.75 in
Industry Chain Pitch: 1 in Keyway Size: 1/2 in x 1/4 in
Hub Dia.: 4.25 in Set Screw Hole Dia.: 0.5 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 80, Industry Chain Pitch 1 in, Number of Teeth - Sprockets 25, Fixed Bore, Bore Dia. - Sprockets 1 7/8 in, Outside Dia. 8.504 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.0 in, Type B, Length through Bore 1.75 in, Hub Dia. 4.25 in, Set Screw Hole Dia. 0.5 in, Keyway Size 1/2 in x 1/4 in, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain

Reviews of Tritan #80BS25 X 1 7/8