Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprocket , 80 Chain Size, 1 Bore Dia., 20 # of Teeth

  • Zoro #: G0027539
  • Mfr #: 80BS20H X 1
$61.40
  • Includes: Standard Keyway and (2) Set Screws
  • Bore Dia. (In.): 1
  • Sprocket Hub Type: Type B
See full product details
Orders over $75 ship free.

Tritan #80BS20H X 1 Specifications

  • Zoro #: G0027539
  • Mfr #: 80BS20H X 1
Includes: Standard Keyway and (2) Set Screws Bore Dia. (In.): 1
Sprocket Hub Type: Type B Sprocket Bore Type: Fixed Bore
Item - Roller Chain Sprockets: Roller Chain Sprocket Material: Steel
Pitch Dia. (In.): 1.000 Type: Finished Bore
Outside Dia. (In.): 6.929 Setscrew Location: One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Number of Teeth: 20 Outside Dia.: 6.929 in
Item: Sprocket Material - Sprockets: Steel
Industry Chain Size: 80 Pitch Dia.: 1.0 in
Length through Bore (In.): 1-1/2 Hub Dia. (In.): 4-1/4
Number of Chain Rows: Single For Use With: Roller Chain
Set Screw Dia. (In.): 5/16 ANSI Sprocket Number: 80
Bore Dia. - Sprockets: 1 in Number of Teeth - Sprockets: 20
Keyseat Size (In.): 1/4 x 1/8 Agency Compliance:
Set Screw Size: Bushing Required - Sprockets:
Max. Bore (In.): Max. Bore - Sprockets:
Chain Size - Sprockets: Bushing Required:
Max. Number of Teeth: Bore Type:
Pitch: Temp. Range (F):
Keyway: Max. Parallel Misalignment (In.):
Angular Misalignment Tolerance: Setscrew:
Width (In.): HP Rating @ 100 RPM:
End Float Tolerance (In.): Industry Chain Pitch: 1 in
Length through Bore: 1.5 in Keyway Size: 1/4 in x 1/8 in
Hub Dia.: 4.25 in Set Screw Hole Dia.: 0.313 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprocket, Industry Chain Size 80, Industry Chain Pitch 1 in, Number of Teeth - Sprockets 20, Fixed Bore, Bore Dia. - Sprockets 1 in, Outside Dia. 6.929 in, Single Number of Chain Rows, Material - Sprockets Steel, Pitch Dia. 1.0 in, Type B, Length through Bore 1.5 in, Hub Dia. 4.25 in, Set Screw Hole Dia. 0.313 in, Keyway Size 1/4 in x 1/8 in, Setscrew Location One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees , For Use With Roller Chain, Includes Standard Keyway and (2) Set Screws

Reviews of Tritan #80BS20H X 1