Tritan
Pillow Block Bearing, Ball, 5/8" Bore
Mfr # UCP202-10 (47MM)
Zoro # G0317460
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 0.625"
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Explore More Products
- TRITAN Pillow Block Unit, Medium Duty, Wide Inner Ring Insert, Set Scrw, 1.5-in. Bore, 2.3125 Bore Center H UCPX08-24
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore HCP206-20
- TRITAN Pillow Block Unit, Wide Inner Ring Insrt, Set Scrw, 90mm Bore, 4 Bore Center H, 10.3125-in. BH to BH UCP218-90MM
- TRITAN Pillow Block Bearing, Ball, 1-9/16" Bore UCP208-25
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore HCPK206-19
- TRITAN Pillow Block Bearing, Ball, 1/2" Bore UCP201-8 (47MM)
- TRITAN Pillow Block Bearing, Ball, 3" Bore UCP215-48
- TRITAN Pillow Block Unit, Low Base, Wide Inner Ring Insert, Eccentric Locking Collar, 1.4375-in. Bore HCPK207-23
- TRITAN Pillow Block Unit, Low Base, Insert, Eccentric Locking Collar, 1.25-in. Bore, 1.8125 Bore Center H SAPK207-20G
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Eccentric, #VPLE216 VPLE216
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore UCP204-12
- Tritan Pillow Block & Flange Bearings