Tritan
Pillow Block Bearing, Ball, 1-1/2" Bore
Mfr # UCP208-24
Zoro # G9447471
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 5.4063"
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1-9/16" Bore UCP208-25
- TRITAN Pillow Block Bearing, Ball, 40mm Bore UCP208-40MM
- TRITAN Pillow Block Bearing, Ball, 1-1/4in. Bore UCPK206-20
- TRITAN Pillow Block Bearing, Ball, 1" Bore SBP205-16G
- TRITAN Pillow Block Bearing, Ball, 60mm Bore UCP212-60MM
- TRITAN Pillow Block Bearing, Ball, 5/8" Bore UCP202-10 (47MM)
- TRITAN Pillow Block Thermoplstc SS, Bore 1" UCPPL205-16SS
- TRITAN AC Unit, Pressed Steel Pillow Blck, Rbbr Insulated Insrt, Set Scrw, 0.75-in. Bore, 1.125 Bore Cntr H RPB12S
- TRITAN Pillow Block, Stainless, Bore 1.75" UCPSS209-28SS
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore SAK 1 7/16
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Eccentric VPLE228 1-3/4
- Tritan Pillow Block Bearings