KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Socket Holder, 1/2 In, w/10 Pegs

TRITON| Zoro #: G0555317| Mfr #: 72405

$11.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: 1/2" Drive Size
Color: Red
Width: 1-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0555317 Mfr #: 72405
Type: 1/2" Drive SizeColor: Red
Width: 1-7/8"Material: Plastic
Height: 16-5/8"Item: Magnetic Socket Holder Strip
Includes: 10 Interchangeable Power PegsCountry of Origin (subject to change): China

Description

Magnetic Socket Holder Strip, 1/2 In Drive Size, Height 16 5/8 In, Width 1 7/8 In, Material Plastic, Color Red, Includes 10 Interchangeable Power Pegs

Restrictions and Compliance

*3: Hazardous material

Reviews