Magnetic Socket Holder, 1/2 In, w/28 Pegs

TRITON| Zoro #: G2014354| Mfr #: 72423

$29.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 28 Interchangeable Power Pegs
Item: Magnetic Socket Storage
Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2014354 Mfr #: 72423
Includes: 28 Interchangeable Power PegsItem: Magnetic Socket Storage
Material: PlasticHeight: 10-1/4"
Width: 6-1/8"Type: 1/2" Drive Size
Color: RedCountry of Origin (subject to change): China

Description

Magnetic Socket Storage, 1/2 In Drive Size, Height 10 1/4 In, Width 6 1/8 In, Material Plastic, Color Red, Includes 28 Interchangeable Power Pegs

Restrictions and Compliance

*3: Hazardous material

Reviews