KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Socket Holder Strip, 1/4 In Size

TRITON| Zoro #: G1202327| Mfr #: 72401

$6.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-1/4"
Item: Magnetic Socket Holder Strip
Includes: 10 Fixed Power Pegs
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1202327 Mfr #: 72401
Width: 2-1/4"Item: Magnetic Socket Holder Strip
Includes: 10 Fixed Power PegsColor: Red
Type: 1/4" Drive SizeHeight: 9"
Material: PlasticCountry of Origin (subject to change): China

Description

Magnetic Socket Holder Strip, 1/4 In Drive Size, Height 9 In, Width 2 1/4 In, Material Plastic, Color Red, Includes 10 Fixed Power Pegs, 2 Pegs per Hole

Restrictions and Compliance

*3: Hazardous material

Reviews