KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Tool Storage Mat, 2 Panel, Black

TRITON| Zoro #: G2349462| Mfr #: 72424

$26.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12-1/8"
Type: 2 Panel
Item: Magnetic Tool Storage Mat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2349462 Mfr #: 72424
Width: 12-1/8"Type: 2 Panel
Item: Magnetic Tool Storage MatColor: Black
Height: 10-1/4"Material: Plastic
Country of Origin (subject to change): China

Description

Magnetic Tool Storage Mat, 2 Panel, Height 10 1/4 In, Width 12 1/8 In, Material Plastic, Color Black

Restrictions and Compliance

*3: Hazardous material

Reviews