KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Tool Storage Power Mat, 3 Panel

TRITON| Zoro #: G0398264| Mfr #: 72425

$36.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: 3 Panel
Width: 18-3/8"
Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0398264 Mfr #: 72425
Type: 3 PanelWidth: 18-3/8"
Material: PlasticHeight: 10-1/4"
Item: Magnetic Tool Storage Power MatColor: Black
Country of Origin (subject to change): China

Description

Magnetic Tool Storage Power Mat, 3 Panel, Height 10-1/4 In., Width 18-3/8 In.Material Plastic, Black

Restrictions and Compliance

*3: Hazardous material

Reviews