Magnetic Tool Storage Power Mat, 84 Pegs

TRITON| Zoro #: G1968802| Mfr #: 72426

$52.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: 3 Panel
Color: Black
Width: 18-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1968802 Mfr #: 72426
Type: 3 PanelColor: Black
Width: 18-3/8"Material: Plastic
Height: 10-1/4"Item: Magnetic Tool Storage Power Mat
Includes: 84 Assorted Power PegsCountry of Origin (subject to change): China

Description

Magnetic Tool Storage Power Mat, 3 Panel, Height 10-1/4 In., Width 18-3/8 In.Material Plastic, BlackIncludes 84 Assorted Power Pegs

Restrictions and Compliance

*3: Hazardous material

Reviews