LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Magnetic Tool Storage Power Mat, Black

TRITON| Zoro #: G0468377| Mfr #: 72460

$9.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0468377 Mfr #: 72460
Item: Magnetic Tool Storage Power MatHeight: 16-5/8"
Width: 1-7/8"Material: Plastic
Color: BlackCountry of Origin (subject to change): China

Product Description

Magnetic Tool Storage Power MatHeight 16-5/8 In., Width 1-7/8 In.Material Plastic, Black

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.