KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Power Peg Socket Post, 1/2 In, PK10

TRITON| Zoro #: G0970453| Mfr #: 72443

$4.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Power Peg Socket Post
Type: 1/2" Drive Size
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0970453 Mfr #: 72443
Item: Power Peg Socket PostType: 1/2" Drive Size
Material: steelColor: Silver
Country of Origin (subject to change): China

Description

Power Peg Socket Post, 1/2 In Drive Size, Material Steel, Color Silver, Package Quantity 10

Reviews