Triton Products
(2) 24 In. W x 24 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware
Mfr # LB1-W
Zoro # G9480082
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Item - Pegboards Pegboard Panel
- Material Steel
- Overall Width 24 in
- Overall Depth 9/16 in.
- Load Capacity 600 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triton Products
- MFR # LB1-W
- Zoro # G9480082
- UPC # 819175001220
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 24 in |
Overall Depth | 9/16 in. |
Overall Height | 24 in |
Panel Hole Size | 3/8 in. |
Hole Size | 3/8" |
Thickness | 18-Gauge |
Width | 24" |
Height | 24" |
Panel Thickness | 18 ga |
Peg Hole Size | 3/8 in |
Description
Pegboard Panel, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, 300 lb Panel Load Capacity, 18 ga Panel Thickness, Overall Depth 9/16 in, Overall Height 24 in, Overall Width 24 in, Storage Area 8 sq ft, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 2, 600 lb Whole Unit Load Capacity, White, Epoxy-Coated, Steel, Includes Mounting Hardware Yes, (2) 24 In. x 24 In. White LocBoards, Mounting Hardware Required Yes, Wall Mount Mounting Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Storage Case Set, 17-1/4x12-1/4x1/2, Black (C PALLET)
- ZORO SELECT Side/Back Rail Kit, 96W x 36D x 3H, Gray (4TW67)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 85"H, 4 Shelves, Chrome (2KPE3)
- ECONOCO Deluxe Slack Hanger, PK100 (SPS/15)
- TRITON PRODUCTS 64 pc. Steel Pegboard Hook Assortment for 1/8 In. and 1/4 In. Pegboard (532-2)
- TRITON PRODUCTS 96 pc DuraHook Assortment, (4) 24 in W x 48 in H x 1/4 in D ABS Textured Pegboards, 8 Hanging Bins (DB-4BK Kit)
- TRITON PRODUCTS (1) 18 In. W x 4.5 In. H White Epoxy 18-Gauge Steel Square Hole Pegboard Strip (LBS-4W)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Blue Steel Square Hole Pegboards 30 pc. LocHook Assortment & Hanging Bin System (LB18-BKit)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboard with 36 pc. DuraHook Assortment (DB-36WH-KIT)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards 63 pc. LocHook Assortment (LB2-BKit)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Gray (35-P-3296GY)
- Triton Products Pegboards