Shop All Pegboards
Triton Products
(2) 24 In. W x 42-1/2 In. H Stainless Steel 18-Gauge Square Hole Pegboards Mounting Hardware
Mfr # LB2-S
Zoro # G2018357
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Overall Width 24 in
- Overall Depth 9/16 in.
- Overall Height 42-1/2 in.
- Load Capacity 800 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triton Products
- MFR # LB2-S
- Zoro # G2018357
- UPC # 819175005020
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 24 in |
Overall Depth | 9/16 in. |
Overall Height | 42-1/2 in. |
Panel Hole Size | 3/8 in. |
Height | 42-1/2" |
Thickness | 18-Gauge |
Hole Size | 9/32" |
Width | 24" |
Peg Hole Size | 9/32 in |
Description
Pegboard Panel, Peg Hole Shape Square, Peg Hole Size 9/32 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, 250 lb Panel Load Capacity, Overall Depth 1/2 in, Overall Height 42 in, Overall Width 24 in, Storage Area 7 sq ft, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 2, 500 lb Whole Unit Load Capacity, Silver, Stainless Steel, Includes Mounting Hardware Yes, Mounting Hardware, Wall Mount Mounting Type, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO 55 Gal Reconditioned Steel Open Head Drum (DRU7122)
- HALLOWELL Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3228-6A-PT)
- ECONOCO Black Wall Mounting Brackets for G, PK12, PK 12 (BLKWBP12)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Left, .627 (550037c)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB2-W)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB2-B)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Gray Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-G)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D Black Heavy-Duty High Density Fiberboard Round Hole Pegboards (TPB-2BK)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards 63 pc. LocHook Assortment (LB2-Kit)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D Natural Heavy-Duty High Density Fiberboard Round Hole Pegboards (TPB-2N)
- ZORO SELECT Square Hole Pegboard, 24x24, Gray, PK2 (5TPC6)
- Triton Products Pegboards