Shop All Pegboards
Triton Products
(2) 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty High Density Fiberboard Round Hole Pegboards
Mfr # TPB-2W
Zoro # G3719381
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDF
- Overall Width 24 in
- Overall Depth 1/4 in.
- Load Capacity 250 lbs.
- Overall Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triton Products
- MFR # TPB-2W
- Zoro # G3719381
- UPC # 819175002579
- Country of Origin United States
- Category Pegboards
Dimensions
Overall Width | 24 in |
Overall Depth | 1/4 in. |
Overall Height | 48 in |
Panel Hole Size | 1/4 in. |
Hole Size | 9/32" |
Width | 24" |
Thickness | 1/4" |
Height | 48" |
Peg Hole Size | 1/4 in |
Description
Pegboard Panel, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Panel Pegboard Type, 25 lb Panel Load Capacity, Overall Depth 1/8 in, Overall Height 48 in, Overall Width 24 in, Storage Area 16 sq ft, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 2, 50 lb Whole Unit Load Capacity, White, Painted, High-Density Fiberboard, Includes Mounting Hardware No, Mounting Hardware Required Yes, Wall Mount Mounting Type, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Shelving Post, Chrome, 86 (P86CH)
- STRONG HOLD 14 ga. Counter-Height Industrial Cabinet 36 inW x 24 inD x 45 inH (33.6-242-L)
- LYON Bench, Locker Room (PP5794)
- VESTIL Self-Supporting Rack, 2000 lb. (SR-SS)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D Black Heavy-Duty High Density Fiberboard Round Hole Pegboards (TPB-2BK)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D Natural Heavy-Duty High Density Fiberboard Round Hole Pegboards (TPB-2N)
- TRITON PRODUCTS (2) 24 In. W x 24 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards 46 pc. LocHook Assortment (LB1-Kit)
- TRITON PRODUCTS (2) White 24 In. W x 42 In. H x 1/4 In. D High Density Fiberboard Round Hole Pegboards with Mounting Hardware (PEG2-WHT)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboards with 1/4 In. Hole Size (DB-2)
- TRITON PRODUCTS (1) 30 In. W x 12 In. H Silver Epoxy 18-Gauge Steel Square Hole Pegboard Strip (LBS-3S)
- TRITON PRODUCTS 24 In. W x 42 In. H x 1/4 In. D High Density Fiberboard Round Hole Pegboard 36 pc. Locking Hook Assortment (PEG36-BLK)
- Triton Products Pegboards