Triton Products
Hang & Stack Storage Bin, Blue, Polypropylene, 12 lb Load Capacity
- Zoro #: G8820850
- Mfr #: 3-220B
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Load Capacity: 12 lb
- Material: Polypropylene
- Overall Length: 7-3/8 in
- Overall Height: 3 in
- Overall Width: 4-1/8 in
- Item: Hang & Stack Storage Bin
- Inside Height: 2-13/16 in
- Inside Length: 6-3/4 in
$65.33
Ships from United States
Subtotal: $65.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Triton Products #3-220B Specifications
- Zoro #: G8820850
- Mfr #: 3-220B
- UPC #: 819175003378
- Color: Blue
- Load Capacity: 12 lb
- Material: Polypropylene
- Overall Length: 7-3/8 in
- Overall Height: 3 in
- Overall Width: 4-1/8 in
- Item: Hang & Stack Storage Bin
- Inside Height: 2-13/16 in
- Inside Length: 6-3/4 in
- Inside Width: 3-9/16 in
- Country of Origin (subject to change): China
Description
Bin,Blue,7-3/8 In. x 4-1/8 In. x 3 In.,24 pcs.
Reviews of Triton Products #3-220B
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TRITON PRODUCTS Hang & Stack Storage Bin, Yellow, Polypropylene, 12 lb Load Capacity 3-220Y
- TRITON PRODUCTS Hang & Stack Storage Bin, Red, Polypropylene, 12 lb Load Capacity 3-210R
- TRITON PRODUCTS Hang & Stack Storage Bin, Yellow, Polypropylene, 55 lb Load Capacity 3-235Y
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Yellow, Polypropylene, 17 7/8 in L x 8 3/8 in W x 8 in H, 60 lb Load Capacity QSB808YL
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Red, Polypropylene, 50 lb Load Capacity, 10 PK K-QSB101RD-10
- AKRO-MILS Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 18"D x 10"H, Yellow 30260 YELLO
- CHILDCRAFT Toy and Block Mobile Shelf, 5 Compartments, 47-3/4 x 14-1/4 x 30 Inches 580697
- AKRO-MILS Akro-Mils® AkroBin® Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue 30235 BLUE
- AKRO-MILS Shelf Storage Bin, Blue, Plastic, 23 5/8 in L x 11 1/8 in W x 4 in H, 20 lb Load Capacity 30174BLUE
- C-LINE Storage Box, 3 Compart 48500
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Black, Polypropylene, 10 7/8 in L x 11 in W x 5 in H, 50 lb Load Capacity QUS235BK
- Triton Products Storage Bins