Triton Products
Zip Tie 14" Black 100/PK 50LB Tensile
- Zoro #: G506566755
- Mfr #: ZT-14BK
Hover or click to zoom Tap to zoom
Key Features
- Length: 3.8
- Width: 0.5
- Color - Cable Tie: Black
- Basic Material: Nylon
$14.29
Subtotal: $14.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TRITON PRODUCTS Zip Tie 24 Natural 50PK 175LB Tensile ZT-24N
- TRITON PRODUCTS Zip Tie 36" Black 50/PK 175LB Tensile ZT-36BK
- TRITON PRODUCTS Zip Tie 24" Black 50/PK 175LB Tensile ZT-24BK
- TRITON PRODUCTS Zip Tie 14 Natural 100PK 50LB Tensile ZT-14N
- TRITON PRODUCTS Zip Tie 7 Natural 100PK 50LB Tensile ZT-07N
- TRITON PRODUCTS Zip Tie 4" Black 100/PK 18LB Tensile ZT-04BK
- PARTNERS BRAND Cable Ties, 50#, 18", Gray, 500/Case CT185F
- RIP-TIE Heavy Duty Strap, Yellow, 1"x7", PK50 NW-07-G50-Y
- RIP-TIE Rip-Tie RipWrap 131 Piece Roll White 1/2 G-P8-131-W
- RIP-TIE Original Rip-Tie CableWrap 10-Pack, PK 10 D-12-010-BN
- PANDUIT Cable Tie, 3.9"L, Nylon, Ivory, PK1000 PLT1M-M69
- Triton Products Cable Ties