Triton Products
Zip Tie 4" Black 100/PK 18LB Tensile
- Zoro #: G706566746
- Mfr #: ZT-04BK
Hover or click to zoom Tap to zoom
Key Features
- Length: 0.003
- Width: 0.09
- Color - Cable Tie: Black
- Basic Material: Nylon
$3.75
Must order in multiples of 3
Subtotal: $11.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TRITON PRODUCTS Zip Tie 24" Black 50/PK 175LB Tensile ZT-24BK
- TRITON PRODUCTS Zip Tie 36" Black 50/PK 175LB Tensile ZT-36BK
- TRITON PRODUCTS Zip Tie 11 Natural 100PK 50LB Tensile ZT-11N
- TRITON PRODUCTS Zip Tie 14 Natural 100PK 50LB Tensile ZT-14N
- TRITON PRODUCTS Zip Tie 7 Natural 100PK 50LB Tensile ZT-07N
- TRITON PRODUCTS Zip Tie 14" Black 100/PK 50LB Tensile ZT-14BK
- NSI INDUSTRIES NSI Industries 361750 36 in. Cable Tie; Black - Pack of 50 361750
- PANDUIT Cable Tie, Int, 5.6", Fr, Iv, PK1000 PLT1.5I-M69
- NETCONNEX 45PK Combo EveryTie RTZ-MBA02-OA
- US CABLE TIES Cable Tie, 11", 50 lb, Yellow Nylon, 100 Pack SD11YL100
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie YL PK 10 H-14-010-Y
- Triton Products Cable Ties