Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Precision Weight, Cylinder, 100g, Class 1
  • Zoro #: G0291070
  • Mfr #: 8144W
$139.95
  • Overall Height: 1.085"
  • Calibration Weight Class: 1
  • Includes: Case
See full product details
This item ships free.

Troemner #8144W Specifications

  • Zoro #: G0291070
  • Mfr #: 8144W
Overall Height: 1.085" Calibration Weight Class: 1
Includes: Case Calibration Weight Style: Cylinder
Finish: High Gloss Item: Calibration Weight
Number of Pieces: 1 Item - Calibration Weights: Calibration Weight
Class: 1 Calibration Weight Compliance Agency: FDA, GLD, GMP
Weight Style: Cylinder Measurement Type: Metric
Calibration Certificate: Accredited Overall Width: 0.990"
Nominal Mass: 100g Calibration Weight Material: Stainless Steel
Material: Stainless Steel Compliance: FDA, GMP, GLD
Calibration Tolerance: 0.250 mg Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Calibration Weight, Nominal Mass 100g, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 1.085 In., Overall Width 0.990 In., Calibration Tolerance 0.250 mg

Reviews of Troemner #8144W