Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Precision Weight, 100g to 1g, Class 2, 9pcs
  • Zoro #: G0290991
  • Mfr #: 7224-2W
$1,001.23
  • Item - Calibration Weights: Calibration Weight Kit
  • Calibration Weight Class: 2
  • Finish: High Gloss
See full product details
This item ships free.

Troemner #7224-2W Specifications

  • Zoro #: G0290991
  • Mfr #: 7224-2W
Item - Calibration Weights: Calibration Weight Kit Calibration Weight Class: 2
Finish: High Gloss Material: Stainless Steel
Class: 2 Item: Calibration Weight
Nominal Mass: 100g to 1g Calibration Weight Material: Stainless Steel
Number of Pieces: 9 Includes: Case
Measurement Type: Metric Calibration Weight Compliance Agency: FDA, GLD, GMP
Calibration Certificate: Accredited Calibration Weight Style: Cylinder
Compliance: FDA, GMP, GLD Weight Style: Cylinder
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Calibration Weight Kit, Nominal Mass 100g to 1g, Calibration Weight Class 2, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 9, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP

Reviews of Troemner #7224-2W