Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Precision Weight, Screw Knob, 10kg, Class 1
  • Zoro #: G0291177
  • Mfr #: 7009-1
$2,069.31
  • Number of Pieces: 1
  • Calibration Weight Material: Stainless Steel
  • Item - Calibration Weights: Calibration Weight
See full product details
This item ships free.

Troemner #7009-1 Specifications

  • Zoro #: G0291177
  • Mfr #: 7009-1
Number of Pieces: 1 Calibration Weight Material: Stainless Steel
Item - Calibration Weights: Calibration Weight Nominal Mass: 10kg
Measurement Type: Metric Calibration Tolerance: 25.00 mg
Calibration Certificate: No Certficate Overall Width: 4.450"
Finish: High Gloss Item: Calibration Weight
Overall Height: 6.264" Material: Stainless Steel
Weight Style: Cylinder Calibration Weight Compliance Agency: FDA, GLD, GMP
Calibration Weight Style: Cylinder Class: 1
Includes: Case Compliance: FDA, GMP, GLD
Calibration Weight Class: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Calibration Weight, Nominal Mass 10kg, Calibration Weight Class 1, Calibration Certificate No Certficate, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 6.264 In., Overall Width 4.450 In., Calibration Tolerance 25.00 mg

Reviews of Troemner #7009-1