Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Precision Weight, 10kg, Class 1, Traceable
  • Zoro #: G0291168
  • Mfr #: 7009-1T
$2,118.94
  • Calibration Weight Compliance Agency: FDA, GLD, GMP
  • Class: 1
  • Overall Width: 4.450"
See full product details
This item ships free.

Troemner #7009-1T Specifications

  • Zoro #: G0291168
  • Mfr #: 7009-1T
Calibration Weight Compliance Agency: FDA, GLD, GMP Class: 1
Overall Width: 4.450" Compliance: FDA, GMP, GLD
Includes: Case Finish: High Gloss
Calibration Weight Material: Stainless Steel Material: Stainless Steel
Calibration Certificate: Non-Accredited Calibration Weight Style: Cylinder
Weight Style: Cylinder Number of Pieces: 1
Overall Height: 6.264" Measurement Type: Metric
Calibration Weight Class: 1 Calibration Tolerance: 25.00 mg
Item: Calibration Weight Nominal Mass: 10kg
Item - Calibration Weights: Calibration Weight Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Calibration Weight, Nominal Mass 10kg, Calibration Weight Class 1, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 6.264 In., Overall Width 4.450 In., Calibration Tolerance 25.00 mg

Reviews of Troemner #7009-1T