Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Precision Weight, 10kg, Class 2, NVLAP
  • Zoro #: G0291280
  • Mfr #: 7009-2W
$2,097.20
  • Calibration Weight Style: Cylinder
  • Compliance: FDA, GMP, GLD
  • Overall Width: 4.450"
See full product details
This item ships free.

Troemner #7009-2W Specifications

  • Zoro #: G0291280
  • Mfr #: 7009-2W
Calibration Weight Style: Cylinder Compliance: FDA, GMP, GLD
Overall Width: 4.450" Weight Style: Cylinder
Item: Calibration Weight Calibration Weight Compliance Agency: FDA, GLD, GMP
Calibration Weight Class: 2 Item - Calibration Weights: Calibration Weight
Nominal Mass: 10kg Calibration Weight Material: Stainless Steel
Number of Pieces: 1 Class: 2
Measurement Type: Metric Overall Height: 6.264"
Includes: Case Calibration Tolerance: 50.00 mg
Material: Stainless Steel Finish: High Gloss
Calibration Certificate: Accredited Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Calibration Weight, Nominal Mass 10kg, Calibration Weight Class 2, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 6.264 In., Overall Width 4.450 In., Calibration Tolerance 50.00 mg

Reviews of Troemner #7009-2W