Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Precision Weight, Screw Knob, 10kg, Class 4
  • Zoro #: G0290921
  • Mfr #: 7009-4T
$1,619.02
  • Calibration Weight Style: Cylinder
  • Material: Stainless Steel
  • Calibration Weight Material: Stainless Steel
See full product details
This item ships free.

Troemner #7009-4T Specifications

  • Zoro #: G0290921
  • Mfr #: 7009-4T
Calibration Weight Style: Cylinder Material: Stainless Steel
Calibration Weight Material: Stainless Steel Overall Height: 6.264"
Calibration Certificate: Non-Accredited Calibration Weight Class: 4
Number of Pieces: 1 Item - Calibration Weights: Calibration Weight
Calibration Tolerance: 200 mg Class: 4
Includes: Case Nominal Mass: 10kg
Overall Width: 4.450" Measurement Type: Metric
Calibration Weight Compliance Agency: FDA, GLD, GMP Item: Calibration Weight
Finish: High Gloss Weight Style: Cylinder
Compliance: FDA, GMP, GLD Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Calibration Weight, Nominal Mass 10kg, Calibration Weight Class 4, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 6.264 In., Overall Width 4.450 In., Calibration Tolerance 200 mg

Reviews of Troemner #7009-4T