Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Precision Weight, 1kg, Class 1, NVLAP
  • Zoro #: G0290967
  • Mfr #: 7013-1W
$625.11
  • Calibration Certificate: Accredited
  • Calibration Weight Compliance Agency: FDA, GLD, GMP
  • Material: Stainless Steel
See full product details
This item ships free.

Troemner #7013-1W Specifications

  • Zoro #: G0290967
  • Mfr #: 7013-1W
Calibration Certificate: Accredited Calibration Weight Compliance Agency: FDA, GLD, GMP
Material: Stainless Steel Finish: High Gloss
Calibration Weight Material: Stainless Steel Overall Width: 2.100"
Item: Calibration Weight Weight Style: Cylinder
Number of Pieces: 1 Overall Height: 2.936"
Includes: Case Compliance: FDA, GMP, GLD
Measurement Type: Metric Calibration Weight Class: 1
Class: 1 Item - Calibration Weights: Calibration Weight
Calibration Weight Style: Cylinder Calibration Tolerance: 2.50 mg
Nominal Mass: 1kg Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Calibration Weight, Nominal Mass 1kg, Calibration Weight Class 1, Calibration Certificate Accredited, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 2.936 In., Overall Width 2.100 In., Calibration Tolerance 2.50 mg

Reviews of Troemner #7013-1W