Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Precision Weight, 1kg, Class 2, High Gloss
  • Zoro #: G0291000
  • Mfr #: 7013-2
$458.57
  • Calibration Weight Class: 2
  • Overall Height: 2.936"
  • Measurement Type: Metric
See full product details
This item ships free.

Troemner #7013-2 Specifications

  • Zoro #: G0291000
  • Mfr #: 7013-2
Calibration Weight Class: 2 Overall Height: 2.936"
Measurement Type: Metric Item - Calibration Weights: Calibration Weight
Calibration Weight Material: Stainless Steel Weight Style: Cylinder
Number of Pieces: 1 Item: Calibration Weight
Includes: Case Calibration Tolerance: 5.00 mg
Calibration Certificate: No Certficate Class: 2
Material: Stainless Steel Calibration Weight Style: Cylinder
Compliance: FDA, GMP, GLD Overall Width: 2.100"
Calibration Weight Compliance Agency: FDA, GLD, GMP Nominal Mass: 1kg
Finish: High Gloss Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Calibration Weight, Nominal Mass 1kg, Calibration Weight Class 2, Calibration Certificate No Certficate, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 2.936 In., Overall Width 2.100 In., Calibration Tolerance 5.00 mg

Reviews of Troemner #7013-2