Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Precision Weight, Screw Knob, 2kg, Class 1
  • Zoro #: G0291317
  • Mfr #: 7012-1
$750.80
  • Calibration Tolerance: 5.00 mg
  • Finish: High Gloss
  • Number of Pieces: 1
See full product details
This item ships free.

Troemner #7012-1 Specifications

  • Zoro #: G0291317
  • Mfr #: 7012-1
Calibration Tolerance: 5.00 mg Finish: High Gloss
Number of Pieces: 1 Calibration Weight Class: 1
Calibration Weight Material: Stainless Steel Weight Style: Cylinder
Measurement Type: Metric Nominal Mass: 2kg
Includes: Case Calibration Certificate: No Certficate
Overall Height: 3.896" Compliance: FDA, GMP, GLD
Calibration Weight Style: Cylinder Overall Width: 2.605"
Item - Calibration Weights: Calibration Weight Calibration Weight Compliance Agency: FDA, GLD, GMP
Class: 1 Material: Stainless Steel
Item: Calibration Weight Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Calibration Weight, Nominal Mass 2kg, Calibration Weight Class 1, Calibration Certificate No Certficate, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Case, Number of Pieces 1, Finish High Gloss, Calibration Weight Compliance Agency FDA, GLD, GMP, Overall Height 3.896 In., Overall Width 2.605 In., Calibration Tolerance 5.00 mg

Reviews of Troemner #7012-1